Motion
UC208-25
Ball Insert Bearing - Cylindrical Bore, 1-9/16 in ID, Set Screw Locking
MI ITEM #02660923
MFR #UC208-25
Price$74.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-9/16 in ID, Set Screw Locking
MI ITEM #02660923
MFR #UC208-25

Mfr description
UC208-25 1-9/16 SET SCREW BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8270 in
  • Outside Diameter  
    3.1496 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200
  • UPC_NO
    0808250108671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)