Motion
CCYR 1-7/8 S 2

MCGILL
CCYR 1-7/8 S 2

Cylindrical Yoke Roller - 1.8750 in Bore
MI ITEM #02660944
MFR #CCYR 1-7/8 S 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCYR 1-7/8 S 2

Cylindrical Yoke Roller - 1.8750 in Bore
MI ITEM #02660944
MFR #CCYR 1-7/8 S 2

Mfr description
CCYR 1-7/8 S 2
  • MTO Non Stock Part
  • 11.8 weeks ARO
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in

Details

  • Bearing Element
    Needle Rollers
  • Harmonization Code
    8482.40.0000
  • Manufacturer Catalog Number
    4170510006
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Series
    CCYR
  • UPC_NO
    726166057473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)