Motion
10-175
Utility Knife or Razor Blade - Utility
Mi Item #02661020
MFR #10-175
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Utility
Mi Item #02661020
MFR #10-175

Mfr description
10-175 UTILITY KNIFE
  • Lightweight, versatile plastic knife body construction
  • For light-duty use only
  • Machine screw firmly holds knife body together, screwdriver required for blade change
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Handle Length
    5-1/2 in
  • Length
    6.3000 in, 160 mm
  • Overall Length
    6-1/8 in
  • Weight
    0.23 lbs
  • Width
    6 in

Details

  • Additional Details
    8 Blade Positions
  • Blade Type
    Standard Utility
  • Body Material
    Plastic
  • Color
    Silver
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Number Of Blades
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Retractable Utility Knife
  • UPC_NO
    076174101751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)