Motion
10-189C
Interlock Utility Knife or Razor Blade - Safety
Mi Item #02661023
MFR #10-189C
Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlock Utility Knife or Razor Blade - Safety
Mi Item #02661023
MFR #10-189C

Mfr description
10-189C SAFETY UT. KNIFE
  • Durable, all-metal knife body construction
  • Machine screw firmly holds knife body together (screwdriver required for blade change)
  • Contoured handle and textured, die-cast body for slip resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.17/each

Specifications

Dimensions

  • Length
    6.1000 in, 155 mm
  • Overall Length
    5-7/8 in
  • Weight
    0.35 lbs
  • Width
    6 in

Details

  • Additional Details
    Slip Resistant Handle
  • Blade Type
    Standard Utility
  • Body Material
    Metal
  • Color
    Red
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Safety
  • Material
    Zinc
  • Number Of Blades
    1
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Self-Retracting Safety Utility Knife
  • UPC_NO
    076174101898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)