Motion
J61906
Power Screwdriver Bit or Set - Number of Bits Included: 36, Bit Tip Style: Phillips, Pozidriv, Slotted, Square, Torx
Mi Item #02661031
MFR #J61906
Price$128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 36, Bit Tip Style: Phillips, Pozidriv, Slotted, Square, Torx
Mi Item #02661031
MFR #J61906

Mfr description
J61906 38PC INSERT BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.25/each

Specifications

Dimensions

  • Bit Tip Size
    #0, #1, #2, #3, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/32 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, T10, T15, T20, T25, T30, T40, T6, T7, T8, T9
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips, Pozidriv, Slotted, Square, Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    36
  • Shank Type
    Hex
  • Specialty Bit Type
    Clutch
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679150068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)