Motion
J9322
Multi-Bit Screwdriver - Bit Tip Style: Phillips, Slotted, #1 Phillips, #2 Phillips, 3/16 Slotted in, 5/32 Slotted in Bit Tip Sizes
Mi Item #02661034
MFR #J9322
Price$72.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Bit Tip Style: Phillips, Slotted, #1 Phillips, #2 Phillips, 3/16 Slotted in, 5/32 Slotted in Bit Tip Sizes
Mi Item #02661034
MFR #J9322

Mfr description
J9322 11PC MAGNET RAT.SCREDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.56/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 3/16 in Slotted, 5/32 in Slotted
  • Hex Opening Size
    1/4 in
  • Overall Length
    8-3/4 in
  • Weight
    0.77 lbs

Details

  • Bit Tip Style
    Phillips, Slotted
  • Bit-Holding Style
    Magnetic
  • Double Ended Bits
    Single-Ended
  • Includes
    (6) Nut Setter
  • Ratcheting
    Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Shank Finish Coating
    Chrome Plated
  • Shank Material
    Alloy Steel
  • UPC_NO
    662679150020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)