Motion
J9511
Insulated Tool Set with Case - 11 Pcs
MI ITEM #02661035
MFR #J9511
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Tool Set with Case - 11 Pcs
MI ITEM #02661035
MFR #J9511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J9511 11PC INSULATED TOOL SET

Specifications

  • Tool Set General Category
    Electrical Maintenance & Insulated Tool Set
  • Tool Set Specific Type
    Insulated Tool Set with Case
  • Number Of Tools In Set
    11
  • Tool Type Included
    Pliers, Screwdriver
  • Specific Tools Included
    J181 8" Insulated Lineman's Pliers, J184 6-19/64" Insulated Diagonal Cutting Pliers, J186 6-3/4" Insulated Needle Nose Pliers, J187 8" Insulated Needle Nose Pliers, J9501 6-3/4" Bit #1 Phillips Insulated Screwdriver, J9502 8" Bit #2 Phillips Insulated Screwdriver, J9503 10-1/4" Bit #3 Phillips Tip Insulated Screwdriver, J9514 5/32" x 7-1/2" Standard Tip Insulated Screwdriver, J9515 9" x 7/32" Standard Tip Insulated Screwdriver, J9516 10" x 1/4" Standard Tip Insulated Screwdriver, J9517 11-1/4" x 5/16" Standard Tip Insulated Screwdriver
  • Tool Kit Type
    General Purpose Tool Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text