Motion
MC5.5-58

WARNER
MC5.5-58

Permanent Magnet Mechanical Clutch - 0.6250 in Bore, 82.55 mm Length
Mi Item #02661101
MFR #MC5.5-58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC5.5-58

Permanent Magnet Mechanical Clutch - 0.6250 in Bore, 82.55 mm Length
Mi Item #02661101
MFR #MC5.5-58

Mfr description
MC5.5-5/8 MAGNETIC CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Keyway Size
    3/16 in
  • Overall Length
    82.55 mm

Details

  • Clutch Type
    Permanent Magnet
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    1 to 45
  • UPC_NO
    786582564085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)