Motion
CB207GGRA

NTN
CB207GGRA

Roller Steel Ball Bearing - Hex, 1.0850 in Shaft, Roller 3.0730 in Outside Diameter
MI ITEM #02661167
MFR #CB207GGRA
Price$150.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CB207GGRA

Roller Steel Ball Bearing - Hex, 1.0850 in Shaft, Roller 3.0730 in Outside Diameter
MI ITEM #02661167
MFR #CB207GGRA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.51/each

Specifications

Dimensions

  • Bore Size
    1.0850 in
  • Length Through Bore
    1.6880 in
  • Roller Outside Diameter
    3.0730 in

Details

  • Bore Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359467192
  • UPC_NO
    4547359467192

Overview

Mfr description
CB207GGRA BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text