Motion
CSW43-230-2Z-A-T

ROLLON CORP
CSW43-230-2Z-A-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 230 mm
MI ITEM #02661205
MFR #CSW43-230-2Z-A-T
Price$582.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW43-230-2Z-A-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 230 mm
MI ITEM #02661205
MFR #CSW43-230-2Z-A-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.47/each

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    230 mm
  • Weight
    2.222 lbs

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    2645 N
  • Dynamic Load Capacity
    14675 N
  • Measurement Standard
    Metric
  • Moment Capacity
    135.8 N-m, 313.5 N-m, 52 N-m, 522.5 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    6540 N
  • Rail Style
    Compact Rail
  • Speed
    7 m/s

Overview

Mfr description
CSW43-230-2Z-A-T, 6 RLR SLIDER, SHIELDED
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought