Motion
SPF-7080
Flanged Bearing - 70 mm ID, 85 mm OD, 80 mm Length, 105 mm Flg Dia., 7.5 mm Flg Thickness, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
Mi Item #02661238
MFR #SPF-7080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 70 mm ID, 85 mm OD, 80 mm Length, 105 mm Flg Dia., 7.5 mm Flg Thickness, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
Mi Item #02661238
MFR #SPF-7080

Mfr description
SPF7080 FLG BUSHING
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    105 mm
  • Inside Diameter
    70 mm
  • Maximum P Value
    29 N/mm2;Static 150 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    85 mm
  • Overall Length  
    80 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP1 SL1
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    Dry -40 to +572, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SPF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)