Motion
AF50-F06D-27-100

SMC CORP OF AMERICA
AF50-F06D-27-100

FILTER, MODULAR
Mi Item #02661344
MFR #AF50-F06D-27-100
Price$85.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF50-F06D-27-100

FILTER, MODULAR
Mi Item #02661344
MFR #AF50-F06D-27-100

Mfr description
AF50-F06D-27-100 FILTER, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.35/each

Specifications

Dimensions

  • Body Size
    50 mm
  • Port Size
    3/4 BSPT
  • Weight
    0.99 kg

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)