Motion
E 1 3/4 7/16K
Quick Disconnect Bushing - E Bushing, 1.7500 in Bore, 6 in Flg OD, 2.625 LTB, Cast Iron Material
Mi Item #02661517
MFR #E 1 3/4 7/16K
Price$177.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 1.7500 in Bore, 6 in Flg OD, 2.625 LTB, Cast Iron Material
Mi Item #02661517
MFR #E 1 3/4 7/16K

Mfr description
E 1 3/4 7/16K BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.08/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.875 in
  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    1.7500 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6 in
  • Flange Thickness  
    0.75 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    2.625
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13 in
  • Set Screw Size
    3/8-16X3/8
  • Stocked Finished Bore
    1.75 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    6 in
  • Storage Dimension Width
    6
  • Weight
    10.34 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    720 in
  • UPC_NO
    697950147895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)