Motion
6918-2NSL
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02661663
MFR #6918-2NSL
Your Price$1,016.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02661663
MFR #6918-2NSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,016.38/each(List $1,463.58)

Overview

Mfr description
6918 2NSL DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6918-2NSLBV2S
  • Manufacturer Upc Number
    4991893858457
  • UPC_NO
    4991893858457
  • Weight
    1.2 lbs
  • Description
    6918 2NSL DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6918-2NSLBV2S is a 90 mm bore radial deep groove ball bearing with double seals and a 125 mm outside diameter for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text