Motion
MH0059BA44000A00000005A0J

CHAR-LYNN (DANFOSS)
MH0059BA44000A00000005A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 5.90 in³/r Displacement, 4-Bolt Mounting Type
Mi Item #02661760
MFR #MH0059BA44000A00000005A0J
Price$857.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0059BA44000A00000005A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 5.90 in³/r Displacement, 4-Bolt Mounting Type
Mi Item #02661760
MFR #MH0059BA44000A00000005A0J

Mfr description
101-2376-009 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.57/each

Specifications

Dimensions

  • Continuous Torque
    1372 in
  • Overall Height
    3.31 in
  • Overall Length
    5.83 in
  • Overall Width
    3.38 in
  • Weight
    11.80 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    None
  • Continuous Flow Rate
    15 gpm
  • Displacement
    5.90 in³/r
  • Intermittent Pressure
    165 bar
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    243 rpm
  • Mounting Type
    4-Bolt
  • Port Configuration
    None
  • Seal Type
    Standard
  • Series
    H-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)