Motion
NAH15ANZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
Mi Item #02661878
MFR #NAH15ANZ
Price$142.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Standard Block, 15 mm Rail Size, 55 mm Wide, Load Capacity: 10800 N
Mi Item #02661878
MFR #NAH15ANZ

Mfr description
NAH15ANZ NH15 PRE-LOAD SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.86/each

Specifications

Dimensions

  • Overall Height
    23.4 MM
  • Overall Length
    55 MM
  • Overall Width
    34 MM
  • Weight
    0.57 lbs

Details

  • Load Capacity
    10800 N
  • Measurement Standard
    Metric
  • Series
    LH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)