Motion
02-309377
02-309377 Directional Control Valve -
MI ITEM #02661884
MFR #02-309377
List Price$967.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-309377 Directional Control Valve -
MI ITEM #02661884
MFR #02-309377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$967.91/each for your price

Overview

Mfr description
DG2V3 2A 5 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Plunger Operated
  • Valve Size
    D03
  • Maximum Flow Rate
    75 L/min
  • Maximum Operating Pressure
    350 bar
  • Spool Type
    B Port End
  • Spool Spring Arrangement
    Spring offset end to end
  • Electrical Connector Type
    None
  • Design Number
    60
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    66 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -18 °C
  • Overall Height
    1.89 in
  • Overall Width
    1.81 in
  • Overall Length
    6.50 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG2V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text