Motion
8/8V2650

MEGADYNE
8/8V2650

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 8 Strand, 265 in Nominal Outside Length, Smooth
Mi Item #02661892
MFR #8/8V2650
Price$7,142.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
8/8V2650

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 8 Strand, 265 in Nominal Outside Length, Smooth
Mi Item #02661892
MFR #8/8V2650

Mfr description
8/8V2650 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,142.04/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    265 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    8
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)