Motion
PMC-8332
Prince PMC-8332 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 32", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM #02661921
MFR #PMC-8332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-8332 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 32", 1/2 NPTF" Port, Rod Dia.: 1-1/2"
MI ITEM #02661921
MFR #PMC-8332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3 in
  • Port Size
    1/2 NPTF
  • Retracted Length
    40 in
  • Rod Diameter  
    1-1/2 in
  • Stroke  
    32 in

Details

  • Cylinder Operating Pressure
    2500 psi
  • Mounting Type
    Universal Mounting
  • Seal Material
    Urethane

Overview

Mfr description
PMC-8332 3X32 CYL.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought