Motion
6202-ZTN9/LT

SKF
6202-ZTN9/LT

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
Mi Item #02661998
MFR #6202-ZTN9/LT
Price$21.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6202-ZTN9/LT

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
Mi Item #02661998
MFR #6202-ZTN9/LT

Mfr description
6202-ZTN9/LT BEARING
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.42/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.1 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Shielded
  • Description
    6202-ZTN9/LT BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 15 mm bore diameter, single shielded closure, 35 mm outside diameter, and 11 mm overall width, for radial use.
  • Manufacturer Catalog Number
    6202-ZTN9/LT
  • Max Rpm
    22000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    843 lbf
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571131184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)