Motion
1080T31/35 SHAFT HUB 3.0000 NON-STK 3/4

FALK
1080T31/35 SHAFT HUB 3.0000 NON-STK 3/4

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 3.5000 in Length Through Bore
Mi Item #02662072
MFR #1080T31/35 SHAFT HUB 3.0000 NON-STK 3/4
Price$708.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SHAFT HUB 3.0000 NON-STK 3/4

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 3.5000 in Length Through Bore
Mi Item #02662072
MFR #1080T31/35 SHAFT HUB 3.0000 NON-STK 3/4

Mfr description
1080T31/35 SHAFT HUB 3.0000 NON-STK 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.76/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Coupling Size
    50
  • Coupling Size Code
    1080T
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    4.8125 in
  • Overall Length
    7.5000 in
  • Weight
    13.72 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • UPC_NO
    782934148156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)