Motion
1110T31/35 SHAFT HUB 3.0000 NON-STK 3/4

FALK
1110T31/35 SHAFT HUB 3.0000 NON-STK 3/4

Grid Coupling Hub - 1110T Coupling Size Code, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T-Hub-T35) in Length Through Bore
MI ITEM #02662094
MFR #1110T31/35 SHAFT HUB 3.0000 NON-STK 3/4
Your Price$3,296.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T31/35 SHAFT HUB 3.0000 NON-STK 3/4

Grid Coupling Hub - 1110T Coupling Size Code, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 4.1 (T31) in, 4.1 (T35-Shaft Hub) in, 5 (T-Hub-T35) in Length Through Bore
MI ITEM #02662094
MFR #1110T31/35 SHAFT HUB 3.0000 NON-STK 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,296.18/each(List $4,120.22)

Overview

Mfr description
1110T31/35 SHAFT HUB 3.0000 NON-STK 3/4

Specifications

  • Coupling Size Code
    1110T
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    82500 in
  • Max Rpm
    2250 rpm
  • Distance Between Shafts
    4.19 to 8.06 (T35) in, 8-1/4 to 16 (T31) in
  • Horsepower @ 100 RPM
    131 hp
  • Keyway Size
    3/4 in
  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934089701
  • UPC_NO
    782934089701
  • Weight
    56.50 lbs
  • Coupling Size
    1110T31/35
  • Outside Diameter
    7.7500 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text