Motion
FDT-30-SM
Corded, Small, HearPack Case, UOM = CS, 1000 Pairs per Case, 10 Boxes per Case, 100 Pairs per Box
MI ITEM #02662133
MFR #FDT-30-SM
Price$3.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded, Small, HearPack Case, UOM = CS, 1000 Pairs per Case, 10 Boxes per Case, 100 Pairs per Box
MI ITEM #02662133
MFR #FDT-30-SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.20/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Corded
  • Cord Color
    Blue
  • Cord Material
    Cloth
  • Insertion Method
    Push-In Stem
  • Metal Detector Grade
    Metal-Detectable Plug
  • Noise Reduction Rating Nrr
    25 dB
  • Plug Color
    Blue
  • Plug Material
    Thermoplastic Elastomer
  • Plug Shape
    Four-Flange
  • Product Line
    Fusion
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    033552011491

Overview

Mfr description
FDT-30SM FUSION EAR PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought