Motion
GEM 20 ES-2RS

SKF
GEM 20 ES-2RS

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 24 mm Inner Ring Width, Sealed
MI ITEM #02662519
MFR #GEM 20 ES-2RS
Price$204.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEM 20 ES-2RS

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 24 mm Inner Ring Width, Sealed
MI ITEM #02662519
MFR #GEM 20 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.72/each

Specifications

Dimensions

  • Ball Diameter
    1.1420 in, 29 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    24 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    24 mm
  • Weight
    0.16 lbs

Details

  • Additional Details
    Double-lip contact seal | Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEM 20 ES-2RS
  • Manufacturer Upc Number
    7316577105172
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    30 kN
  • Radial Static Load Capacity
    146 kN
  • Series
    GEEM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577105172

Overview

Mfr description
GEM 20ES 2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought