Motion
CD10AAAH-A

THOMSON (ALTRA)
CD10AAAH-A

Miniature Ball Carriage Profile Rail - Series: AccuMini, Metric, High Grade, Standard Block, 10 mm Rail
MI ITEM #02662567
MFR #CD10AAAH-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
CD10AAAH-A

Miniature Ball Carriage Profile Rail - Series: AccuMini, Metric, High Grade, Standard Block, 10 mm Rail
MI ITEM #02662567
MFR #CD10AAAH-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    10 mm
  • Overall Width
    40 mm
  • Weight
    0.10 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Stainless Steel
  • Block Type
    Standard Block
  • Extended Features
    Armoloy Plating
  • Finish Coating
    Chrome Plated
  • Load Capacity
    2820 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Preload
    Clearance
  • Resistance Features
    Corrosion Resistant
  • Series
    AccuMini

Overview

Mfr description
CD10AAAH-A CARRIAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought