Motion
MMA315

BROWNING
MMA315

Speed Reducer Motor Mount Adapter - 315 Reducer Size, 182T to 365T Frame, Steel Material, 23-1/2 in Overall Length, 24 in Overall Width
Mi Item #02662619
MFR #MMA315
Price$2,035.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMA315

Speed Reducer Motor Mount Adapter - 315 Reducer Size, 182T to 365T Frame, Steel Material, 23-1/2 in Overall Length, 24 in Overall Width
Mi Item #02662619
MFR #MMA315

Mfr description
MMA315 MOTOR MOUNT ADAPTER
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,035.92/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:7
  • Manufacturer Reducer Size
    307, 315
  • Motor Base Overall Length
    23.5000 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    10.50 to 27.09 in
  • NEMA Frame Sizes
    182T to 365T
  • Weight
    69.00 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB315
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMA315
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502700
  • Material
    Steel
  • Mount Component Type
    Motor Mount Adapter
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)