Motion
MMS315H

BROWNING
MMS315H

Speed Reducer Motor Mount Supports - 315 Reducer Size, 182T to 365T Frame, Steel Material, 23-1/2 in Overall Length, 24 in Overall Width
Mi Item #02662620
MFR #MMS315H
Price$2,979.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS315H

Speed Reducer Motor Mount Supports - 315 Reducer Size, 182T to 365T Frame, Steel Material, 23-1/2 in Overall Length, 24 in Overall Width
Mi Item #02662620
MFR #MMS315H

Mfr description
MMS315H MOTOR MOUNT SUPPORT
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,979.04/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:20
  • Manufacturer Reducer Size
    315
  • Motor Base Overall Length
    23.5000 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    10-1/2 to 27.09 in
  • NEMA Frame Sizes
    182T to 365T
  • Weight
    43.00 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB315
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS315H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502687
  • Material
    Steel
  • Mount Component Type
    Motor Mount Support - High
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)