Motion
315SCA-P

BROWNING
315SCA-P

PH9300 TORQUE TAPER PLUS ACCESS
Mi Item #02662632
MFR #315SCA-P
Price$4,979.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315SCA-P

PH9300 TORQUE TAPER PLUS ACCESS
Mi Item #02662632
MFR #315SCA-P

Mfr description
315SCAP ADAPTER
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,979.95/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    315
  • Screw Diameter
    12-24
  • Weight
    47.61 lb

Details

  • Accessory Type
    Adapter Kit
  • CAD Drawing
  • Key Features
    .500 x .500 x 7.50
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    315SCA-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502625
  • Reducer Type
    315SMTP
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)