Motion
163.DBZC.CMBRA SD 3.50

REXNORD INC
163.DBZC.CMBRA SD 3.50

Thomas® Spacer Assembly - 163 Cplg Size, Spacer Type
Mi Item #02662766
MFR #163.DBZC.CMBRA SD 3.50
Price$4,393.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZC.CMBRA SD 3.50

Thomas® Spacer Assembly - 163 Cplg Size, Spacer Type
Mi Item #02662766
MFR #163.DBZC.CMBRA SD 3.50

Mfr description
814457 163.DBZC.CMBRA SD 3.50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,393.27/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    4.56 in
  • Coupling Size Code
    163
  • Distance Between Shafts  
    3-1/2 in
  • Weight
    4.96 lbs

Details

  • Assembly Type
    Spacer
  • Includes
    Washer
  • Manufacturer Catalog Number
    814457
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ-C
  • UPC_NO
    698210031602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)