Motion
LRT607040
Inner Ring - 60 mm Bore, 70 mm OD
Mi Item #02662798
MFR #LRT607040
Price$101.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 70 mm OD
Mi Item #02662798
MFR #LRT607040

Mfr description
LRT607040 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.08/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    70 mm
  • Overall Width
    40 mm
  • Weight
    0.68 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT607040 is a needle roller bearing inner ring with a 60 mm bore diameter, 70 mm outside diameter, 40 mm overall width, and 0.68 lb weight, designed for increased load capacity in needle roller bearing applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT607040
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)