Motion
80Q40
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 40 Teeth
MI ITEM #02662815
MFR #80Q40
Your Price$342.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 40 Teeth
MI ITEM #02662815
MFR #80Q40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$342.94/each(List $411.53)

Overview

Mfr description
80Q40 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • UPC_NO
    097039784735
  • Weight
    24.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text