Motion
9018
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #02662833
MFR #9018
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #02662833
MFR #9018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.55/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    18 oz
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Clute Cut
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Application
    General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    Red
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Double Palm Work Gloves
  • Description Keyword
    Cotton Lined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    General Labor
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    9018
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    9018
  • Standards Met
    ANSI/ISEA 105, 2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    30451431633045

Overview

Mfr description
9018 DOUBLE PALM COTTON BLEND NAP-IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought