Motion
02-343299
02-343299 Directional Control Valve - Solenoid Actuation, D07 Valve
MI ITEM #02663040
MFR #02-343299
Your Price$1,558.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-343299 Directional Control Valve - Solenoid Actuation, D07 Valve
MI ITEM #02663040
MFR #02-343299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,558.66/each(List $1,870.40)

Overview

Mfr description
DG5S4-042T-60-EN546 ASSM02-343299
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Valve Size
    D07
  • Maximum Flow Rate
    94 L/min
  • Maximum Operating Pressure
    210 bar
  • Spool Type
    B Port End
  • Spool Spring Arrangement
    Spring offset shift to center
  • Design Number
    60
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    66 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -18 °C
  • Overall Height
    6.36 in
  • Overall Width
    3.50 in
  • Overall Length
    8.48 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5S4-04 60 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text