Motion
J226-01G

PROTO TOOLS
J226-01G

Needle Nose Pliers - 2-5/8 in Jaw Length, 7-1/2 in Overall Length, Plastisol Handle
MI ITEM #02663337
MFR #J226-01G
Price$37.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J226-01G

Needle Nose Pliers - 2-5/8 in Jaw Length, 7-1/2 in Overall Length, Plastisol Handle
MI ITEM #02663337
MFR #J226-01G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.53/each

Specifications

Dimensions

  • Jaw Length
    2-5/8 in
  • Jaw Thickness
    3/4 in
  • Jaw Width
    3/8 in
  • Overall Length
    7-1/2 in

Details

  • Handle Style
    Plastisol
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel

Overview

Mfr description
J226-01G PLIER NEEDLE NOSE SIDE CU
  • Induction hardened cutting edges
  • Diamond serrated jaws
  • Coil spring
  • Plastisol grips for added comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought