Motion
85-763
Adjustable Wrench - 8-3/8 in Overall Length, Steel Material, Chrome Finish, Cushion Grip Handle, 1.1250 in Maximum Jaw Capacity
MI ITEM #02663340
MFR #85-763
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8-3/8 in Overall Length, Steel Material, Chrome Finish, Cushion Grip Handle, 1.1250 in Maximum Jaw Capacity
MI ITEM #02663340
MFR #85-763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85-763 ADJUSTABLE WRENCH W/ GRIP 8"

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    8-3/8 in
  • Maximum Jaw Capacity
    1.1250 in
  • Body Material
    Steel
  • Handle Style
    Cushion Grip
  • Measurement Scale
    Scale Included
  • Weight
    0.75 lbs
  • Additional Details
    Slip-Resistant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought