Motion
HMK1215

NTN
HMK1215

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 19 mm OD, 15 mm Width
Mi Item #02663384
MFR #HMK1215
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1215

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 19 mm OD, 15 mm Width
Mi Item #02663384
MFR #HMK1215

Mfr description
HMK1215 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter  
    0.7480 in
  • Overall Width  
    0.5906 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.031 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK1215 Drawn Cup Needle Roller Bearing features a 0.4724 in bore diameter, open closure type with open ends drawn cup design, 0.7480 in outside diameter, 0.5906 in overall width, and 0.031 lbs weight, making it well suited for compact automotive and industrial applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073355
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)