Motion
NPC008RPC

NTN
NPC008RPC

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 1.1260 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02663385
MFR #NPC008RPC
Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NPC008RPC

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 40 mm OD, 1.1260 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02663385
MFR #NPC008RPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.24/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Fillet Radius
    0.0236 in
  • Inner Ring Width  
    0.7480 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    1.1260 in
  • Weight
    0.287 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359081367
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359081367

Overview

Mfr description
NPC008RPC BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought