Specifications
Details
- Body MaterialDie-cast aluminum
- Flow Direction5-Way
- For Use With Series30-SY5000
- Number Of Ports5
- Number Of Positions2
- Seal MaterialRubber
- SeriesSY
- Valve Series30-SY5000
- Voltage24
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)