Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-1/4 in
- Socket Size5/16 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleBit
- Socket PointsHex Bit
- Socket TypeHex Bit
- UPC_NO662679182823
Overview
Mfr description
J74415/16 SKTIPM HEX BIT 1/2DRV5/