Specifications
Dimensions
- Inlet Size1/4 in NPS (m)
- Outlet Size3/8 in NPS (m)
Details
- Air Pressure100 psi
- Handle StylePistol Grip
- Includes NozzleNozzle Not Included
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)