Motion
OIL LEVEL SIGHT GAGE TXT-MAX 5-6 04041

DODGE
OIL LEVEL SIGHT GAGE TXT-MAX 5-6 04041

Speed Reducer Replacement Part - Series: Torque-Arm, TXT5-6 Reducer Size, Oil Level Gauge, 1/2 in Length
Mi Item #02663642
MFR #OIL LEVEL SIGHT GAGE TXT-MAX 5-6 04041
Price$103.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
OIL LEVEL SIGHT GAGE TXT-MAX 5-6 04041

Speed Reducer Replacement Part - Series: Torque-Arm, TXT5-6 Reducer Size, Oil Level Gauge, 1/2 in Length
Mi Item #02663642
MFR #OIL LEVEL SIGHT GAGE TXT-MAX 5-6 04041

Mfr description
430121 1/2 SIGHT OIL LEVEL GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.55/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT5-6
  • Overall Length
    1/2 in
  • Weight
    0.07 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Oil Level Gauge
  • Series
    Torque-Arm
  • UPC_NO
    782475236220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)