Motion
SUE209
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Accu-Loc Locking
Mi Item #02663664
MFR #SUE209
Price$143.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Accu-Loc Locking
Mi Item #02663664
MFR #SUE209

Mfr description
SUE209 45MM ACCU-LOC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.78/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    50.2 mm
  • Outer Ring Width  
    27.8 mm
  • Outside Diameter  
    85 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Seal Type
    Contact with Slinger
  • Series
    SUE200
  • UPC_NO
    0808250161416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)