Motion
60-2CLCP
Connecting Link - 60 / 3/4 in Pitch
Mi Item #02664057
MFR #60-2CLCP
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 60 / 3/4 in Pitch
Mi Item #02664057
MFR #60-2CLCP

Mfr description
60-2 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Pin Diameter
    0.326 in
  • Plate Thickness
    0.125 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
  • UPC_NO
    097039172525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)