Motion
AD08 SPR  VC16S

DAMAN PRODUCTS CO INC
AD08 SPR VC16S

D08 Valve Subplates - Aluminum, SAE 16 Ports, Side Location
MI ITEM #02664103
MFR #AD08 SPR VC16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DAMAN PRODUCTS CO INC
AD08 SPR VC16S

D08 Valve Subplates - Aluminum, SAE 16 Ports, Side Location
MI ITEM #02664103
MFR #AD08 SPR VC16S

Mfr description
AD08SPRVC16S SUB-PLATE
  • Aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Port Location
    Side
  • Ports
    SAE 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)