Motion
LL8MGT-012

GATES RUBBER CO
LL8MGT-012

PolyChain™GTCarbonExtendedLength GT Belt - GT, 8 mm Pitch, 4480 mm Pitch Length, 12 mm Width, 560 Teeth, Polyurethane Material
Mi Item #02664115
MFR #LL8MGT-012
Price$25.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
LL8MGT-012

PolyChain™GTCarbonExtendedLength GT Belt - GT, 8 mm Pitch, 4480 mm Pitch Length, 12 mm Width, 560 Teeth, Polyurethane Material
Mi Item #02664115
MFR #LL8MGT-012

Mfr description
LL8MGT012 POLY CHAIN BELTING
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.82/ft

Specifications

Dimensions

  • Belt Height
    0.236 in / 6 mm
  • Belt Width
    12 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    4480 mm
  • Standard Width
    YES
  • Tooth Height
    0.135 in / 3.4 mm
  • Weight
    0.05 lbs
  • Width
    0.472 in / 12 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    8M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    9302-1000
  • Manufacturer Upc Number
    770075328070
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    560
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Carbon
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Profile
    Curved
  • Trade Number
    900-8M
  • UPC_NO
    770075328070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)