Motion
TFP1655A

KRAFT POWER
TFP1655A

Fluid Coupling - Size: 17, 460 mm O.D., 150 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #02664167
MFR #TFP1655A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP1655A

Fluid Coupling - Size: 17, 460 mm O.D., 150 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, KCM Series
MI ITEM #02664167
MFR #TFP1655A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17KCM FIXED FILLED FLUID COUPLING

Specifications

  • Fluid Coupling Size Code
    17
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    460 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    150 hp
  • Series
    KCM
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text