Motion
PC 7257
Fixmaster Adhesive Activator - Magnesium Phosphate Base, Bottle, 10 lb
MI ITEM #02664319
MFR #PC 7257
Price$152.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Adhesive Activator - Magnesium Phosphate Base, Bottle, 10 lb
MI ITEM #02664319
MFR #PC 7257

Mfr description
424216 36334 ACTIVATOR
  • A two-component, rapid setting concrete repair and grouting system
  • Chemically-resistant to most common liquids and chemicals
  • Bonds to concrete, wood, glass, steel and construction materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.95/each

Specifications

Dimensions

  • Package Size
    10 lb

Details

  • Color
    Gray
  • Cure Time
    22 min
  • Flammability
    Not Flammable
  • Package Type
    Bottle
  • Type
    Activator
  • UPC_NO
    079340363342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)