Motion
60Q40
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 40 Teeth
MI ITEM #02664559
MFR #60Q40
Price$193.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 40 Teeth
MI ITEM #02664559
MFR #60Q40

Mfr description
60Q40 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.60/each

Specifications

Dimensions

  • Weight
    12.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039783790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)