Overview
Mfr description
BW250 2 1/2 BLUE WATER HOSE
- "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Beware of imitations! Blue Water™ truly remains flexible in extreme cold. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover (Sizes 1" - 4") - Provides increased pressure rating and smooth surface for banding. Phthalate Free
Specifications
- Product TypesBlue Water BW™ Series Low Temperature PVC Suction Hose
- Hose TypeWater Suction
- Working Pressure70 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorTransparent Construction
- Typical ApplicationsExtreme cold conditions, Pumps, rental and construction dewatering, Pumps, trash, Water suction - standard duty
- Manufacturer Upc Number822353075869
- UPC_NO822353075869
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data