Motion
111GE
RBC® Airframe Control Ball Bearing - 2.2500 in ID, 2.9375 in OD, 0.3130 in Width, Open, Cold Rolled Steel
MI ITEM #02664591
MFR #111GE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 2.2500 in ID, 2.9375 in OD, 0.3130 in Width, Open, Cold Rolled Steel
MI ITEM #02664591
MFR #111GE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111 GE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Material
    Cold Rolled Steel
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    ABEC 1
  • Application
    Airframe Control
  • Finish Coating
    Steel
  • Outer Ring Width
    0.3125 in
  • Inner Ring Width
    0.3125 in
  • Fillet Radius
    0.015 in
  • Series
    RBC®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400592530
  • UPC_NO
    637400592530
  • Radial Dynamic Load Capacity
    2370 lbf
  • Weight
    0.25 lbs
  • Radial Static Load Capacity
    2060 lbf
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Airframe Control Bearings
  • Additional Details
    111GE - RBC Airframe Bearing - Specials - 2.25" Bore, 2.937" OD, 0.3125" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text